HR400DX33 - 400W ED37 Mercury Vapor White Mogul Base Lamp

Ge Traditional Lamps

  • $18.47 (Each)
  • $18.47 (Each)

  • $110.82 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HR400DX33
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
HR400DX33
Description
400W ED37 Mercury Vapor White Mogul Base Lamp
Ge, 23998, 400 WTT, 22600 LM, 3900 KV, 50 Cri, Mogul Screw (E39) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Mercury Vapor Lamps Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
043168239981 / 00043168239981
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.47 (Each)
Standard Packaging
$110.82 (Per 6)
Resources
Images
 
 
HR400DX33 - Small Image
 
HR400DX33 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400.0
Material, Color, and Finish
color temperature
3900.0
color rendering index (cri)
50.0
Color
Delux white
Finish
Delux white
Style
Open or enclosed fixtures
Descriptions
Product Type
23998 Mercury
Description
400W ED37 MERCURY VAPOR WHITE MOGUL BASE LAMP
extra long description
GEL HR400DX33 23998 MERCURY
Long Description
GE, 23998, 400 WTT, 22600 LM, 3900 KV, 50 CRI, Mogul Screw (E39) Base, 20000 HR Average Life
Special Features
11.31IN Length
Additional Information
average life
20000.0
lumens
22600.0
Base
E39
Manufacturer Information
Manufacturers Part Number
HR400DX33
Brand
Ge Traditional Lamps
GTIN
00043168239981
UPC
043168239981
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Packaging
Weight per each
0.81
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat