LED10DA19850 - *Discontinued* 10W Led A19 Dim 50K 80CRI 800LM

Ge Current, A Daintree Company

  • $8.74 (Each)
  • $8.74 (Each)

  • $52.44 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10DA19850
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED10DA19/850
Description
*Discontinued* 10W Led A19 Dim 50K 80CRI 800LM
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168691468 / 00043168691468
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.74 (Each)
Standard Packaging
$52.44 (Per 6)
Resources
Images
 
 
LED10DA19850 - Large Image
 
LED10DA19850 - Small Image
 
LED10DA19850 - Large Image
Brochures
 
 
LED10DA19850 - Brochure
Other Links
 
 
LED10DA19850 - Other
Attachments
 
 
LED10DA19850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V
Material
Glass
Shape
A19
Material, Color, and Finish
Color Rendering Index
80
color temperature
5000 k
Finish
white
Base Type
E26 Medium Screw
Color
White
Dimensions and Weight
Length
4.4 in
Overall Length
4.4
Descriptions
Description
*DISCONTINUED* 10W LED A19 DIM 50K 80CRI 800LM
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 120 ° Beam Angle, 80, 5000 K, 800 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 h Average Life, E26 Medium Screw Base, Dimmable, 4.4 in Length
Short Description
A19 LED Lamp, 5000K, 10W, 120V, 800LM
extra long description
GEL LED10DA19/850 69146 A-line LED
Additional Information
beam angle
120 °
Brightness (Lumens)
800 lm
Standards Met
cULus Listed;RoHS Compliant
package quantity
6 CA
average life
15000
lumens
800
Base
Medium Screw
Manufacturer Information
Manufacturers Part Number
LED10DA19/850
Brand
GE Current
GTIN
00043168691468
UPC
043168691468
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat