LED10DR303830W - 10W Led BR30 30K Dim

Ge Current, A Daintree Company

  • $8.77 (Each)
  • $8.77 (Each)

  • $52.62 (Per 6)

In-Stock: 58 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10DR303830W
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED10DR303/830W-120
Description
10W Led BR30 30K Dim
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168681612 / 00043168681612
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.77 (Each)
Standard Packaging
$52.62 (Per 6)
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
58
Resources
Images
 
 
LED10DR303830W - Large Image
 
LED10DR303830W - Small Image
 
LED10DR303830W - Large Image
 
LED10DR303830W - Large Image
Attachments
 
 
LED10DR303830W - Specification Sheet
 
LED10DR303830W - Specification Sheet
Brochures
 
 
LED10DR303830W - Brochure
Other Links
 
 
LED10DR303830W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Shape
BR30
Voltage Rating
120 V
Wattage
10 W
Material, Color, and Finish
Base Type
E26 Medium Screw
Color
White
Color Rendering Index
70
Color Temperature
3000
Finish
white
Dimensions and Weight
Diameter
3.75 in
Length
5.37 in
Descriptions
Additional Information
Initial Intensity 700 Lumen;Packaging Quantity 6;With Dimmable
Description
10W LED BR30 30K DIM
Long Description
LED BR30 Lamp, 70, 3000 K, 700 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Screw Base, Dimmable, 3.75 in Diameter, 5.37 in Length, 0.76 lb
Product Type
LED BR30 Lamp
Short Description
LED BR30 Lamp, BR30, 70 CRI, 3000K, 10W, 120V
Additional Information
Average Life
25000
Base
Medium Screw
Brightness (Lumens)
700 lm
Dimmable
Yes
Lumens
700
Package Quantity
6 CA
Standards Met
UL Approved
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED10DR303/830W
Sub Brand
GE LED Lamps
GTIN
00043168681612
UPC
043168681612
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.76 lb
Weight per each
0.76
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Floodlight
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58

Location search:

* All prices subject to change.

Begin Live Chat