LED10DR303850W - 10W Led BR30 50K Dim

Ge Current, A Daintree Company

  • $7.46 (Each)
  • $7.46 (Each)

  • $44.76 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10DR303850W
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED10DR303/850W-120
Description
10W Led BR30 50K Dim
Ge Led Lamps, 10 WTT, 700 LM, 5000 K, 70 Cri, Dimmable, R30, Medium Screw Base, 5.4 In Length, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168691079 / 00043168691079
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Standard Packaging
$44.76 (Per 6)
Resources
Images
 
 
LED10DR303850W - Small Image
 
LED10DR303850W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Shape
R30
Material, Color, and Finish
Color Rendering Index
80
Color
White
Dimensions and Weight
Overall Length
5.4
Descriptions
extra long description
GEL LED10DR303/850W-120 69107 Direc
Description
10W LED BR30 50K DIM
Product Type
69107 Directional Led Lamps
Long Description
GE LED Lamps, 10 WTT, 700 LM, 5000 K, 70 CRI, Dimmable, R30, Medium Screw Base, 5.4 IN Length, 25000 HR Average Life
Additional Information
average life
25000
lumens
700
Base
Medium Screw
Manufacturer Information
Manufacturers Part Number
LED10DR303/850W-120
Brand
GE Current
GTIN
00043168691079
UPC
043168691079
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.63
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat