LED10DR303WTP120 - 10W BR30 2700K

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10DR303WTP120
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED10DR303-W/TP
Description
10W BR30 2700K
Ge Led R30 65W Replacement Floodlight
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168899369 / 00043168899369
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED10DR303WTP120 - Small Image
 
LED10DR303WTP120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Dimensions and Weight
Size
3.75
Descriptions
Product Type
89936 Led
extra long description
GEL LED10DR303-W/TP 89936 LED
Long Description
GE LED R30 65W replacement floodlight
Special Features
Color Temp 2700.0 Kv
Description
10W BR30 2700K
Additional Information
average life
25000
lumens
700
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
LED10DR303-W/TP
GTIN
00043168899369
UPC
043168899369
Taxonomies, Classifications, and Categories
Type
Medium base
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.1
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat