LED10DR30V827W - *Delisted* 10W Led BR30 27K 80 Cri

Ge Current, A Daintree Company

  • $7.92 (Each)
  • $7.92 (Each)

  • $47.52 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10DR30V827W
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED10DR30V/827W
Description
*Delisted* 10W Led BR30 27K 80 Cri
Led BR30 Lamp, 80, 2700 K, 650 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168432344 / 00043168432344
Weight per unit
0.6333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.92 (Each)
Carton
$7.92 (Each)
Standard Packaging
$47.52 (Per 6)
Resources
Images
 
 
LED10DR30V827W - Small Image
 
LED10DR30V827W - Large Image
 
LED10DR30V827W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR30
Wattage
10 W
Voltage Rating
120 V
Material
Glass
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26 Medium Screw-In
Color
White
Dimensions and Weight
Length
5.37 in
Overall Length
5.37
Descriptions
Product Type
LED BR30 Lamp
Long Description
LED BR30 Lamp, 80, 2700 K, 650 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 in Length
Short Description
LED BR30 Lamp, BR30, 80 CRI, 2700K, 10W, 120V
Additional Information
Damp Location
extra long description
GEL LED10DR30V/827W 43234 Direction
Description
*DELISTED* 10W LED BR30 27K 80 CRI
Additional Information
Brightness (Lumens)
650 lm
average life
25000 h
package quantity
6 CA
lumens
650
Base
Medium Screw
Manufacturer Information
Manufacturers Part Number
LED10DR30V/827W
Brand
GE Current
GTIN
00043168432344
UPC
043168432344
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.6333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat