LED10DR30V850W - 10W Led BR30 50K 80 Cri

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10DR30V850W
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED10DR30V/850W
Description
10W Led BR30 50K 80 Cri
Gel LED10DR30V/850W 43241 Direction
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168432412 / 00043168432412
Weight per unit
0.6333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED10DR30V850W - Large Image
 
LED10DR30V850W - Small Image
 
LED10DR30V850W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Shape
BR30
Voltage Rating
120 V
Material
Glass
Material, Color, and Finish
color temperature
5000
Color
White
Color Rendering Index
80
Finish
Frosted
Base Type
E26 Medium Screw-In
Dimensions and Weight
Length
5.37 in
Descriptions
Long Description
LED BR30 Lamp, 80, 5000 K, 650 lm Brightness (Lumens), 10 W, 120 V, Frosted, Glass Material, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 in Length
Product Type
LED BR30 Lamp
Short Description
LED BR30 Lamp, BR30, 80 CRI, 5000K, 10W, 120V
Additional Information
Damp Location
Description
10W LED BR30 50K 80 CRI
Additional Information
average life
25000 h
Base
Medium Screw
lumens
650
Brightness (Lumens)
650 lm
dimmable
Yes
Standards Met
UL Approved
package quantity
6 CA
Manufacturer Information
Manufacturers Part Number
LED10DR30V/850W
Brand
GE Current, a Daintree company
sub brand
GE LED Lamps
GTIN
00043168432412
UPC
043168432412
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.6333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED10DR30V850W.
Jump To:

Similar Items

Similar items are close alternatives to LED10DR30V850W, though they may not be 100% alike.

Ge Led Lamps, 10 WTT, 700 LM, 5000 K, 70 Cri, Dimmable, R30, Medium Screw Base, ...
  • Our Part #: LED10DR303850W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED10DR303/850W-120
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($44.76) ·
LED10DR303850W - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat