LED11DA19827 - 11W Led A19 Dim 27K 80 Cri

Ge

  • $12.50 (Each)
  • $12.50 (Each)

  • $75.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11DA19827
Manufacturer
Ge
Manufacturer's Part Number
LED11DA19/827-120
Description
11W Led A19 Dim 27K 80 Cri
11328 Led
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
043168113281
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.50 (Each)
Standard Packaging
$75.00 (Per 6)
Resources
Images
 
 
LED11DA19827 - Small Image
 
LED11DA19827 - Large Image
MSDS Sheets
 
 
LED11DA19827 - MSDS Sheet
Attachments
 
 
LED11DA19827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
11 W
Material, Color, and Finish
Color Temperature in Kelvin
2700
Color Rendering Index
80 A
Base Type
Medium Screw E26
Glass Color
WHITE
Dimensions and Weight
Length
4.4 Inch
Descriptions
Product Type
Led Lamp
Description
11W LED A19 DIM 27K 80 CRI
Long Description
LED LAMP, LED TYPE; 4.4 INCH; UL, UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; 11 W WATTAGE; MEDIUM SCREW E26 BASE TYPE; 25000 LIFE IN HOUR; A19 SHAPE DESIGNATION; 2700; 80 COLOR RENDERING INDEX; WHITE GLASS COLOR; INITIAL LUMEN 800
Additional Information
Initial Lumen 800; Center Beam Candle Power Candela 0 CD
Commodity Description
LED A-LINE A SHAPE LAMPS
Manufacturer Information
Brand
GE LIGHTING, INC./LAMPS
Manufacturers Part Number
LED11DA19/827-120
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
LED
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat