LED12D380W383040 - 12W Led PAR38 30K 40' BM SPRD

Ge Current, A Daintree Company

  • $29.95 (Each)
  • $29.95 (Each)

  • $179.70 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12D380W383040
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED12D38OW383040
Description
12W Led PAR38 30K 40' BM SPRD
Ge Led Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR38, Medium Screw Base, 5.31 In Length, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168929738 / 00043168929738
Weight per unit
1.1117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.95 (Each)
Standard Packaging
$179.70 (Per 6)
Resources
Images
 
 
LED12D380W383040 - Large Image
Attachments
 
 
LED12D380W383040 - Specification Sheet
Brochures
 
 
LED12D380W383040 - Brochure
Other Links
 
 
LED12D380W383040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Shape
PAR38
Material, Color, and Finish
Color Rendering Index
87.5
Color
White
Dimensions and Weight
Diameter
40
Overall Length
5.31
Descriptions
Description
12W LED PAR38 30K 40' BM SPRD
Product Type
92973 Directional Led Lamps
extra long description
GEL LED12D38OW383040 92973 Directio
Long Description
GE LED Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 CRI, Dimmable, PAR38, Medium Screw Base, 5.31 IN Length, 25000 HR Average Life
Additional Information
lumens
1050
average life
25000
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED12D38OW383040
GTIN
00043168929738
UPC
043168929738
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.1117
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor and outdoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat