LED12DA21840 - *Delisted* 12W Led A21 40K 1100LM

Ge Current, A Daintree Company

  • $10.23 (Each)
  • $10.23 (Each)

  • $61.38 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12DA21840
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED12DA21/840
Description
*Delisted* 12W Led A21 40K 1100LM
A21 Led Lamp, 120 ° Beam Angle, 4000 K, 1100 LM Brightness (Lumens), 12 W, 120 V, White, 15000 H Average Life, Non Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168760454 / 00043168760454
Weight per unit
0.316 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Standard Packaging
$61.38 (Per 6)
Resources
Images
 
 
LED12DA21840 - Small Image
 
LED12DA21840 - Large Image
 
LED12DA21840 - Small Image
 
LED12DA21840 - Large Image
Specifications Sheets
 
 
LED12DA21840 - Specification Sheet
Attachments
 
 
LED12DA21840 - Specification Sheet
Brochures
 
 
LED12DA21840 - Brochure
Other Links
 
 
LED12DA21840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12 W
Voltage Rating
120 V
Shape
A21
Material, Color, and Finish
color temperature
4000 K
Finish
white
Color
White
Dimensions and Weight
Overall Length
5.16
Descriptions
extra long description
GEL LED12DA21/840 76045 A-line LED
Product Type
A21 LED Lamp
Features
GE LEDs offer outstanding energy efficiency, long-lasting performance and just-right brightness, all in one package. They illuminate your home with a bluish-white light that creates a cool appearance. Use this GE LED general purpose light in table lamps, sconces and open fixtures. It’s great for frequently used fixtures—GE LED’s long life and low energy use will help you save money on energy.
Long Description
A21 LED Lamp, 120 ° Beam Angle, 4000 K, 1100 lm Brightness (Lumens), 12 W, 120 V, White, 15000 h Average Life, Non Dimmable
Short Description
A21 LED Lamp, 4000K, 12W, 120V
Description
*DELISTED* 12W LED A21 40K 1100LM
Additional Information
beam angle
120 °
Brightness (Lumens)
1100 lm
package quantity
6 CA
lumens
1100
average life
15000
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED12DA21/840
GTIN
00043168760454
UPC
043168760454
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.316
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
yes
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat