LED12DP30RW82740 - 12W Led PAR30 27K 40' BM

Ge Current, A Daintree Company

  • $19.95 (Each)
  • $19.95 (Each)

  • $119.70 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12DP30RW82740
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED12DP30RW82740-120
Description
12W Led PAR30 27K 40' BM
Gel LED12DP30RW82740-120 42134 Dire
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168421348 / 00043168421348
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.95 (Each)
Standard Packaging
$119.70 (Per 6)
Resources
Images
 
 
LED12DP30RW82740 - Large Image
 
LED12DP30RW82740 - Small Image
 
LED12DP30RW82740 - Large Image
Attachments
 
 
LED12DP30RW82740 - Specification Sheet
Brochures
 
 
LED12DP30RW82740 - Brochure
Other Links
 
 
LED12DP30RW82740 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR30
Wattage
12
Material, Color, and Finish
Color
White
color temperature
2700
Color Rendering Index
80
Dimensions and Weight
Length
3.74
Descriptions
Description
12W LED PAR30 27K 40' BM
Product Type
42134 Directional Led Lamps
Long Description
GEL LED12DP30RW82740-120 42134 Dire
Additional Information
Base
Medium Screw
dimmable
Yes
lumens
1k
average life
25000
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED12DP30RW82740-120
sub brand
GE LED Lamps,GE
GTIN
00043168421348
UPC
043168421348
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Track & Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat