LED12DP30S82720 - 12W Led PAR39 27K Dim

Ge Lighting

  • $33.60 (Each)
  • $33.60 (Each)

  • $201.60 (Per 6)
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
LED12DP30S82720
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED12DP30S827/20
Description
12W Led PAR39 27K Dim
Ge Led Par30
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168651370 / 00043168651370
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.60 (Each)
Standard Packaging
$201.60 (Per 6)
Resources
Images
 
 
LED12DP30S82720 - Small Image
 
LED12DP30S82720 - Large Image
Attachments
 
 
LED12DP30S82720 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
51869
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color rendering index (cri)
83.0
color temperature
2700.0 KV
Dimensions and Weight
Size
3.75 in
Descriptions
Description
12W LED PAR39 27K DIM
Product Type
65137 Led
extra long description
GEL LED12DP30S827/20 65137 LED
Special Features
Color Rendering Index (CRI) 83.0, 3.75IN Bulb Diameter, Designation LED12DP30S827/200
Long Description
GE LED PAR30
Additional Information
lumens
78401122106
average life
25000.0 HR
bulb diameter
3.75 in
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
LED12DP30S827/20
sub brand
GE LED Lamps
GTIN
00043168651370
UPC
043168651370
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LEDs_Replacement Lamps_Directional_PAR_PAR30
Packaging
Weight per each
0.91
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat