LED12DP3L3W83035 - *Delisted* 12W Led PAR30 30K 950LM

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12DP3L3W83035
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED12DP3L3W83035-12
Description
*Delisted* 12W Led PAR30 30K 950LM
Gel LED12DP3L3W83035-12 98811
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168988117 / 00043168988117
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED12DP3L3W83035 - Small Image
 
LED12DP3L3W83035 - Large Image
Attachments
 
 
LED12DP3L3W83035 - Specification Sheet
Brochures
 
 
LED12DP3L3W83035 - Brochure
Other Links
 
 
LED12DP3L3W83035 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR30L
Material, Color, and Finish
Color Rendering Index
79.16
Color
White
Dimensions and Weight
Overall Length
4.61
Descriptions
Product Type
98811
Description
*DELISTED* 12W LED PAR30 30K 950LM
Long Description
GEL LED12DP3L3W83035-12 98811
Additional Information
average life
25000
lumens
950
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED12DP3L3W83035-12
GTIN
00043168988117
UPC
043168988117
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Track & Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat