LED12DP3LRW83040 - 42137--12W Led PAR30 3000K

Ge Current, A Daintree Company

  • $24.98 (Each)
  • $24.98 (Each)

  • $149.88 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12DP3LRW83040
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED12DP3LRW83040-120
Description
42137--12W Led PAR30 3000K
Ge Led Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR30 Long Neck, Medium Screw Base, 4.72 In Length, 25000 HR Average Life, Flood, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168421379 / 00043168421379
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.98 (Each)
Standard Packaging
$149.88 (Per 6)
Resources
Images
 
 
LED12DP3LRW83040 - Large Image
 
LED12DP3LRW83040 - Small Image
Attachments
 
 
LED12DP3LRW83040 - Specification Sheet
Brochures
 
 
LED12DP3LRW83040 - Brochure
Other Links
 
 
LED12DP3LRW83040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Shape
PAR30 Long Neck
Material, Color, and Finish
Color Rendering Index
80
Color
White
Dimensions and Weight
Overall Length
4.72
Descriptions
Description
42137--12W LED PAR30 3000K
Product Type
42137 Directional Led Lamps
extra long description
GEL LED12DP3LRW83040-120 42137 Dire
Long Description
GE LED Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 CRI, Dimmable, PAR30 Long Neck, Medium Screw Base, 4.72 IN Length, 25000 HR Average Life, Flood, White
Additional Information
lumens
1050
average life
25000
Base
Medium Screw
Manufacturer Information
Manufacturers Part Number
LED12DP3LRW83040-120
Brand
GE Current
GTIN
00043168421379
UPC
043168421379
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.22
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Track & Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat