LED13DBR40827 - *Delisted* 13W Led Led BR40 27K 120V 1070LM

Ge Current, A Daintree Company

  • $11.87 (Each)
  • $11.87 (Each)

  • $71.22 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13DBR40827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED13DBR40/827 120
Description
*Delisted* 13W Led Led BR40 27K 120V 1070LM
Led BR40 Lamp, 82, 2700 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168641760 / 00043168641760
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Standard Packaging
$71.22 (Per 6)
Resources
Images
 
 
LED13DBR40827 - Small Image
 
LED13DBR40827 - Large Image
 
LED13DBR40827 - Large Image
Attachments
 
 
LED13DBR40827 - Specification Sheet
Brochures
 
 
LED13DBR40827 - Brochure
Other Links
 
 
LED13DBR40827 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR40
Wattage
13 W
Voltage Rating
120 V
Material
Glass
Material, Color, and Finish
Finish
white
Base Type
E26 Medium
Color Rendering Index
82
Dimensions and Weight
Length
6.34 in
Overall Length
6.3
Descriptions
Product Type
LED BR40 Lamp
Long Description
LED BR40 Lamp, 82, 2700 K, 1070 lm Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Base, Dimmable, 6.34 in Length, 0.96 lb
Short Description
LED BR40 Lamp, BR40, 82 CRI, 2700K, 13W, 120V
Additional Information
Dimmable
extra long description
GEL LED13DBR40/827-120 64176
Description
*DELISTED* 13W LED LED BR40 27K 120V 1070LM
Additional Information
Brightness (Lumens)
1070 lm
Standards Met
UL Approved
package quantity
6 CA
Base
Medium Screw
dimmable
True
lumens
1000
average life
25000
Manufacturer Information
Manufacturers Part Number
LED13DBR40/827 120
Brand
GE Current
GTIN
00043168641760
UPC
043168641760
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.96 lb
Weight per each
0.96
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Reflector Lighting
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat