LED13ET8U6850 - 13W Led T8 Ubend 50K 1900LM

Ge Current, A Daintree Company

  • $20.83 (Each)
  • $20.83 (Each)

  • $249.96 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13ET8U6850
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED13ET8/U6/850
Description
13W Led T8 Ubend 50K 1900LM
Ge, Led, 13 WTT, 1800 LM, 5000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168431309 / 00043168431309
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.83 (Each)
Standard Packaging
$249.96 (Per 12)
Resources
Images
 
 
LED13ET8U6850 - Large Image
 
LED13ET8U6850 - Small Image
 
LED13ET8U6850 - Large Image
Attachments
 
 
LED13ET8U6850 - Specification Sheet
Brochures
 
 
LED13ET8U6850 - Brochure
Other Links
 
 
LED13ET8U6850 - Other
 
LED13ET8U6850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Shape
T8-U6
Dimensions and Weight
Overall Length
22.5
Descriptions
Description
13W LED T8 UBEND 50K 1900LM
Product Type
43130
extra long description
GEL LED13ET8/U6/850 43130
Long Description
GE, LED, 13 WTT, 1800 LM, 5000 K, Dimmable, T8-U6, 22.5 IN Length, 50000 HR Average Life
Additional Information
lumens
1800
average life
50000
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED13ET8/U6/850
GTIN
00043168431309
UPC
043168431309
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.94
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat