LED14ET8G4830 - 14W Led T8 48" 30K Type A 1950LM 80cri

Ge Current, A Daintree Company

  • $7.24 (Each)
  • $7.24 (Each)

  • $144.80 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED14ET8G4830
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED14ET8/G/4/830
Description
14W Led T8 48" 30K Type A 1950LM 80cri
Ge Led Lamps, 14 WTT, 1950 LM, 3000 K, Non-Dimmable, T8, Led_BS_G13 Base, 48 In Length, 50000 HR Average Life
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168342834 / 00043168342834
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Standard Packaging
$144.80 (Per 20)
Resources
Images
 
 
LED14ET8G4830 - Small Image
 
LED14ET8G4830 - Large Image
Attachments
 
 
LED14ET8G4830 - Specification Sheet
Brochures
 
 
LED14ET8G4830 - Brochure
Other Links
 
 
LED14ET8G4830 - Other
 
LED14ET8G4830 - Other
 
LED14ET8G4830 - Other
 
LED14ET8G4830 - Other
Features
Wattage
14
Shape
T8
Material, Color, and Finish
Color Rendering Index
80
Dimensions and Weight
Overall Length
48
Descriptions
Product Type
34283 Led Tube Lamps
extra long description
GEL LED14ET8/G/4/830 34283 LED Tube
Description
14W LED T8 48" 30K TYPE A 1950LM 80CRI
Long Description
GE LED Lamps, 14 WTT, 1950 LM, 3000 K, Non-Dimmable, T8, LED_Bs_G13 Base, 48 IN Length, 50000 HR Average Life
Additional Information
lumens
1950
average life
50000
dimmable
False
Base
LED_Bs_G13
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED14ET8/G/4/830
GTIN
00043168342834
UPC
043168342834
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.45
Carton
1
Package
20
You must have an account to view stock levels
There were no add-on items found for LED14ET8G4830.

* All prices subject to change.