LED14ET8G4850 - 14W Led T8 48" 50K Type A 2050LM 80cri

Ge

  • $7.24 (Each)
  • $7.24 (Each)

  • $144.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14ET8G4850
Manufacturer
Ge
Manufacturer's Part Number
LED14ET8G4850
Description
14W Led T8 48" 50K Type A 2050LM 80cri
Led Type A T8 Glass Tube
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
043168343008 / 10043168343005
Weight per unit
0.538 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Standard Packaging
$144.80 (Per 20)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14 Watt
Material, Color, and Finish
Color Temperature in Kelvin
5000
Color Rendering Index
80 A
Base Type
G13
Dimensions and Weight
Length
48 INCH
Descriptions
Product Type
Linear Fluorescent Led Lamp
Description
14W LED T8 48" 50K TYPE A 2050LM 80CRI
Long Description
LINEAR FLUORESCENT LED LAMP, NON-DIMMABLE, INTEGRATED TYPE; 48 INCH; UL, DLC APPROVAL; DAMP LOCATION APPLICATION; 14 WATT WATTAGE; LED TUBE; G13 BASE TYPE; 50000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 2050 LUMEN INTENSITY; 5000; 80 COLOR RENDERING INDEX
extra long description
NON-DIMMABLE, INTEGRATED TYPE; 48 INCH; UL, DLC APPROVAL; DAMP LOCATION APPLICATION; 14 WATT WATTAGE; LED TUBE; G13 BASE TYPE; 50000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 2050 LUMEN INTENSITY; 5000; 80 COLOR RENDERING INDEX; BALLAST TYPE INSTANT START OR PROGRAM START
Additional Information
Ballast Type Instant Start or Program Start
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Additional Information
Intensity
2050 Lumen
Item
LED Tube
Manufacturer Information
Manufacturers Part Number
LED14ET8G4850
Brand
GE LIGHTING, INC./LAMPS
GTIN
10043168343005
UPC
043168343008
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Non-Dimmable, Integrated
Packaging
Weight per each
0.538
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Damp Location
Approval
UL, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat