LED15BT8G4850 - 15W Led T8 48" 50K 120-277V

Ge Current, A Daintree Company

  • $13.09 (Each)
  • $13.09 (Each)

  • $261.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15BT8G4850
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15BT8/G4/850
Description
15W Led T8 48" 50K 120-277V
Gel LED15BT8/G4/850 31935 Led Tube
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168319355 / 00043168319355
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.09 (Each)
Carton
$13.09 (Each)
Standard Packaging
$261.80 (Per 20)
Resources
Images
 
 
LED15BT8G4850 - Large Image
 
LED15BT8G4850 - Large Image
 
LED15BT8G4850 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Shape
T8
Material, Color, and Finish
color temperature
5000
Color Rendering Index
80
Dimensions and Weight
Length
48
Descriptions
Description
15W LED T8 48" 50K 120-277V
Long Description
GEL LED15BT8/G4/850 31935 LED Tube
Product Type
31935 Led Tube Lamps
Additional Information
lumens
2.1k
average life
50000
Base
LED_Bs_G13
dimmable
No
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED15BT8/G4/850
GTIN
00043168319355
UPC
043168319355
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat