LED15DA21850 - 15W Led A21 50K 1600LM

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15DA21850
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15DA21/850
Description
15W Led A21 50K 1600LM
Gel LED15DA21/850 76117 A-Line Led
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168761178 / 00043168761178
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED15DA21850 - Large Image
 
LED15DA21850 - Small Image
 
LED15DA21850 - Large Image
Attachments
 
 
LED15DA21850 - Specification Sheet
Brochures
 
 
LED15DA21850 - Brochure
Other Links
 
 
LED15DA21850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Shape
A21
Material, Color, and Finish
color temperature
5000
Color
White
Dimensions and Weight
Length
5.16
Descriptions
Description
15W LED A21 50K 1600LM
Product Type
76117 A-Line Led Lamps
Long Description
GEL LED15DA21/850 76117 A-line LED
Additional Information
dimmable
Yes
lumens
1.6k
average life
15000
Base
Medium Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED15DA21/850
sub brand
GE LED Lamps,GE
GTIN
00043168761178
UPC
043168761178
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat