LED15ET8850V6P - *Delisted* 15W Led T8 48" 50K Glass 1800LM 36000HR

Ge Current, A Daintree Company

  • $11.63 (Each)
  • $11.63 (Each)

  • $69.78 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED15ET8850V6P
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15ET8/850-V6P
Description
*Delisted* 15W Led T8 48" 50K Glass 1800LM 36000HR
Gel LED15ET8/850-V6P 35911 Led Tube
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168359115 / 00043168359115
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.63 (Each)
Standard Packaging
$69.78 (Per 6)
Resources
Images
 
 
LED15ET8850V6P - Large Image
 
LED15ET8850V6P - Small Image
Features
Voltage Rating
120
Wattage
15
amperage rating
45.7
Shape
T8
Material, Color, and Finish
color rendering index (cri)
80+
Dimensions and Weight
Size
48
Descriptions
Product Type
35911 Led Tube Lamps
Long Description
GEL LED15ET8/850-V6P 35911 LED Tube
Special Features
Features: Each LED tube is outfitted with an internal GE driver, Easy disposal, Non-Hazardous Waste, No UV
Description
*DELISTED* 15W LED T8 48" 50K GLASS 1800LM 36000HR
Additional Information
lumens
1800
average life
36000
Fixture Type
Linear Fluorescent Fixture
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED15ET8/850-V6P
GTIN
00043168359115
UPC
043168359115
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
LED Tube Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Mounting
Plug-in
standard
UL
You must have an account to view stock levels

* All prices subject to change.