LED15ET8G4850 - 15W Led T8 48" 50K Glass

Ge Current, A Daintree Company

  • $14.74 (Each)
  • $14.74 (Each)

  • $294.80 (Per 20)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15ET8G4850
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15ET8/G/4/850
Description
15W Led T8 48" 50K Glass
Ge, Led, 15 WTT, 1800 LM, 5000 K, T8, 48 In Length, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168357975 / 00043168357975
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.74 (Each)
Standard Packaging
$294.80 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
LED15ET8G4850 - Small Image
 
LED15ET8G4850 - Large Image
Attachments
 
 
LED15ET8G4850 - Specification Sheet
Brochures
 
 
LED15ET8G4850 - Brochure
Other Links
 
 
LED15ET8G4850 - Other
 
LED15ET8G4850 - Other
 
LED15ET8G4850 - Other
 
LED15ET8G4850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Shape
T8
Dimensions and Weight
Overall Length
48
Descriptions
Description
15W LED T8 48" 50K GLASS
Product Type
35797
extra long description
GEL LED15ET8/G/4/850 35797
Long Description
GE, LED, 15 WTT, 1800 LM, 5000 K, T8, 48 IN Length, 50000 HR Average Life
Additional Information
lumens
1800
average life
50000
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED15ET8/G/4/850
GTIN
00043168357975
UPC
043168357975
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.86
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
18 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat