LED16DA212827120 - 16W Led A21 27K Damp Rated

Ge Lighting

  • $15.56 (Each)
  • $15.56 (Each)

  • $93.36 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16DA212827120
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED16DA21/827
Description
16W Led A21 27K Damp Rated
Ge Led A21
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168140744 / 00043168140744
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.56 (Each)
Standard Packaging
$93.36 (Per 6)
Resources
Images
 
 
LED16DA212827120 - Small Image
 
LED16DA212827120 - Large Image
Attachments
 
 
LED16DA212827120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
80.0
Dimensions and Weight
Size
134.9
Descriptions
Description
16W LED A21 27K DAMP RATED
Product Type
14074 Led
Long Description
GE LED A21
Special Features
Color Rendering Index (CRI) 80.0, 78.0IN Bulb Diameter, Designation LED16DA21/8270
extra long description
GEL LED16DA21/827 14074 LED
Additional Information
lumens
1.6k lm
average life
25000.0 HR
bulb diameter
78.0
Manufacturer Information
Manufacturers Part Number
LED16DA21/827
Brand
GE Lighting
sub brand
GE LED Lamps
GTIN
00043168140744
UPC
043168140744
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
LEDs_Replacement Lamps_A-line_A21
Packaging
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Standard IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat