LED16DA21827GU24 - *Delisted* 16W Led A21 GU24 27K

Ge Current, A Daintree Company

  • $21.60 (Each)
  • $21.60 (Each)

  • $129.60 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16DA21827GU24
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED16DA21827GU24
Description
*Delisted* 16W Led A21 GU24 27K
Gel LED16DA21827GU24 92498 A-Line L
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168924986 / 00043168924986
Weight per unit
0.567 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.60 (Each)
Standard Packaging
$129.60 (Per 6)
Resources
Images
 
 
LED16DA21827GU24 - Small Image
 
LED16DA21827GU24 - Large Image
Attachments
 
 
LED16DA21827GU24 - Specification Sheet
Brochures
 
 
LED16DA21827GU24 - Brochure
Other Links
 
 
LED16DA21827GU24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A21
Wattage
16
Material, Color, and Finish
Color
White
Dimensions and Weight
Overall Length
5.43
Descriptions
Product Type
92498 A-Line Led Lamps
Description
*DELISTED* 16W LED A21 GU24 27K
Long Description
GEL LED16DA21827GU24 92498 A-line L
Additional Information
Base
G24 Screw
dimmable
True
lumens
1600
average life
25000
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED16DA21827GU24
GTIN
00043168924986
UPC
043168924986
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.567
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat