LED18D380W383040 - 18W Led PAR38 30K Wet Loc 40 Deg

Ge Current, A Daintree Company

  • $27.02 (Each)
  • $27.02 (Each)

  • $162.12 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18D380W383040
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED18D38OW383040
Description
18W Led PAR38 30K Wet Loc 40 Deg
Led PAR38 Lamp, 40 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 150 W
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168929677 / 00043168929677
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.02 (Each)
Standard Packaging
$162.12 (Per 6)
Resources
Images
 
 
LED18D380W383040 - Small Image
 
LED18D380W383040 - Large Image
 
LED18D380W383040 - Large Image
Attachments
 
 
LED18D380W383040 - Specification Sheet
Brochures
 
 
LED18D380W383040 - Brochure
Other Links
 
 
LED18D380W383040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
18 W
Shape
PAR38
Material, Color, and Finish
Finish
white
Color Rendering Index
81
color temperature
3000 k
Base Type
E26 Medium Screw-In
Color
White
Dimensions and Weight
Length
5.12 in
Diameter
40
Overall Length
5.12
Descriptions
Product Type
LED PAR38 Lamp
Long Description
LED PAR38 Lamp, 40 ° Beam Angle, 81, 3000 K, 1550 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 in Length, 150 W
Short Description
LED PAR38 Lamp, 81 CRI, 3000K, 18W, 120V, 40 ° Beam Angle
Description
18W LED PAR38 30K WET LOC 40 DEG
extra long description
GEL LED18D38OW383040 92967 Directio
Additional Information
Brightness (Lumens)
1550 lm
beam angle
40 °
Equivalent Wattage
150 W
Standards Met
UL Approved
package quantity
6 CA
lumens
1550
Base
Medium Screw
average life
25000
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED18D38OW383040
GTIN
00043168929677
UPC
043168929677
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.23
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wet Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat