LED18D380W384025 - 18W Led PAR38 40K Wet Loc 25 Deg

Ge Current, A Daintree Company

  • $31.97 (Each)
  • $31.97 (Each)

  • $191.82 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18D380W384025
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED18D38OW384025
Description
18W Led PAR38 40K Wet Loc 25 Deg
Led PAR38 Lamp, 25 ° Beam Angle, 81, 4000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Base, Dimmable, 5.31 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168931717 / 00043168931717
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.97 (Each)
Standard Packaging
$191.82 (Per 6)
Resources
Images
 
 
LED18D380W384025 - Large Image
 
LED18D380W384025 - Small Image
 
LED18D380W384025 - Large Image
Attachments
 
 
LED18D380W384025 - Specification Sheet
Brochures
 
 
LED18D380W384025 - Brochure
Other Links
 
 
LED18D380W384025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Wattage
18 W
Voltage Rating
120 V
Material, Color, and Finish
Finish
white
Base Type
E26 Medium
Color Rendering Index
81
Color
White
Dimensions and Weight
Length
5.31 in
Overall Length
5.31
Descriptions
Product Type
LED PAR38 Lamp
Short Description
LED PAR38 Lamp, 81 CRI, 4000K, 18W, 120V, 40 ° Beam Angle
Long Description
LED PAR38 Lamp, 25 ° Beam Angle, 81, 4000 K, 1700 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Base, Dimmable, 5.31 in Length
Description
18W LED PAR38 40K WET LOC 25 DEG
extra long description
GEL LED18D38OW384025 93171 Directio
Additional Information
Brightness (Lumens)
1700 lm
beam angle
25 °
Standards Met
UL Approved
package quantity
6 CA
lumens
1700
average life
25000
Base
Medium Screw
Manufacturer Information
Manufacturers Part Number
LED18D38OW384025
Brand
GE Current
GTIN
00043168931717
UPC
043168931717
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wet Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat