LED18D380W385040 - 18W Led PAR38 50K Wet Loc 40 Deg

Ge Led Lamps

  • $29.83 (Each)
  • $29.83 (Each)

  • $178.98 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18D380W385040
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED18D38OW385040
Description
18W Led PAR38 50K Wet Loc 40 Deg
Led PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168657310 / 00043168657310
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.83 (Each)
Standard Packaging
$178.98 (Per 6)
Resources
Images
 
 
LED18D380W385040 - Large Image
 
LED18D380W385040 - Small Image
 
LED18D380W385040 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Wattage
18 W
Voltage Rating
120 V
Material, Color, and Finish
color temperature
5000 k
Finish
white
Base Type
E26 Medium Screw-In
Color Rendering Index
81
Color
White
Dimensions and Weight
Length
5.31 in
Overall Length
5.31
Descriptions
Product Type
LED PAR38 Lamp
Long Description
LED PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 in Length, 150 W
Short Description
LED PAR38 Lamp, 81 CRI, 5000K, 18W, 120V
Description
18W LED PAR38 50K WET LOC 40 DEG
extra long description
GEL LED18D38OW385040 65731 Directio
Additional Information
beam angle
40 °
Brightness (Lumens)
1700 lm
Standards Met
UL Approved
package quantity
6 CA
Equivalent Wattage
150 W
lumens
1700
average life
25000
Base
Medium Screw
Manufacturer Information
Manufacturers Part Number
LED18D38OW385040
Brand
Ge Led Lamps
GTIN
00043168657310
UPC
043168657310
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wet Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat