LED18D38W392740 - *Delisted* 18W Led PAR38 27K 92CRI 1250LM

Ge Current, A Daintree Company

  • $31.47 (Each)
  • $31.47 (Each)

  • $188.82 (Per 6)
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
LED18D38W392740
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED18D38W3927/40
Description
*Delisted* 18W Led PAR38 27K 92CRI 1250LM
Led PAR38 Lamp, 40 ° Beam Angle, 92, 2700 K, 1250 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 120 W
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168929264 / 00043168929264
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.47 (Each)
Standard Packaging
$188.82 (Per 6)
Resources
Images
 
 
LED18D38W392740 - Large Image
 
LED18D38W392740 - Small Image
 
LED18D38W392740 - Large Image
Attachments
 
 
LED18D38W392740 - Specification Sheet
Brochures
 
 
LED18D38W392740 - Brochure
Other Links
 
 
LED18D38W392740 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Wattage
18 W
Voltage Rating
120 V
Material, Color, and Finish
Color Rendering Index
92
Finish
white
Base Type
E26 Medium Screw-In
Color
White
Dimensions and Weight
Length
5.31 in
Overall Length
1250
Descriptions
Product Type
LED PAR38 Lamp
Long Description
LED PAR38 Lamp, 40 ° Beam Angle, 92, 2700 K, 1250 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 in Length, 120 W
Short Description
LED PAR38 Lamp, 92 CRI, 2700K, 18W, 120V
extra long description
GEL LED18D38W3927/40 92926 Directio
Description
*DELISTED* 18W LED PAR38 27K 92CRI 1250LM
Additional Information
beam angle
40 °
Brightness (Lumens)
1250 lm
Equivalent Wattage
120 W
Standards Met
UL Approved
package quantity
6 CA
Base
Medium Screw
lumens
1250
average life
25000
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED18D38W3927/40
GTIN
00043168929264
UPC
043168929264
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED18D38W392740.
Jump To:

Similar Items

Similar items are close alternatives to LED18D38W392740, though they may not be 100% alike.

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
  • Our Part #: LED13PAR38F827
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED13PAR38-F-827
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($235.92) ·
LED13PAR38F827 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat