LED19GX24QV840 - 19W Led Vert 4PIN 40K 1950LM

Ge Current, A Daintree Company

  • $23.31 (Each)
  • $23.31 (Each)

  • $139.86 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED19GX24QV840
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED19GX24Q-V/840
Description
19W Led Vert 4PIN 40K 1950LM
Ge Led Lamps, 18.5 WTT, 1950 LM, 4000 K, Non-Dimmable, GX24Q Base, 6.42 In Length, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168392792 / 00043168392792
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$23.31 (Each)
Standard Packaging
$139.86 (Per 6)
Resources
Images
 
 
LED19GX24QV840 - Small Image
 
LED19GX24QV840 - Large Image
Attachments
 
 
LED19GX24QV840 - Specification Sheet
Brochures
 
 
LED19GX24QV840 - Brochure
Other Links
 
 
LED19GX24QV840 - Other
 
LED19GX24QV840 - Other
 
LED19GX24QV840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18.5
Material, Color, and Finish
Color
White
Dimensions and Weight
Overall Length
6.42
Descriptions
Description
19W LED VERT 4PIN 40K 1950LM
Product Type
39279 Led Plug-In Lamps
extra long description
GEL LED19GX24Q-V/840 39279 LED Plug
Long Description
GE LED Lamps, 18.5 WTT, 1950 LM, 4000 K, Non-Dimmable, GX24q Base, 6.42 IN Length, 50000 HR Average Life
Additional Information
lumens
1950
dimmable
False
Base
GX24q
average life
50000
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED19GX24Q-V/840
GTIN
00043168392792
UPC
043168392792
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat