LED3DST19V - 3W Led ST19 Vintage 25K 200LM

Ge Current, A Daintree Company

  • $9.97 (Each)
  • $9.97 (Each)

  • $59.82 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED3DST19V
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED3DST19-V-120
Description
3W Led ST19 Vintage 25K 200LM
Gel LED3DST19-V-120 76018 Decorativ
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168760188 / 00043168760188
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Standard Packaging
$59.82 (Per 6)
Resources
Images
 
 
LED3DST19V - Large Image
 
LED3DST19V - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ST19
Material, Color, and Finish
color temperature
2500
Dimensions and Weight
Length
5
Descriptions
Product Type
76018 Decorative Led Lamps
Description
3W LED ST19 VINTAGE 25K 200LM
Long Description
GEL LED3DST19-V-120 76018 Decorativ
Additional Information
average life
15000
Base
Medium Screw
dimmable
Yes
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED3DST19-V-120
GTIN
00043168760188
UPC
043168760188
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Deco
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat