LED4DCAMC3827 - *Delisted* 4W Led Deco Bent Tip 27K Med Base

Ge Current, A Daintree Company

  • $7.81 (Each)
  • $7.81 (Each)

  • $46.86 (Per 6)
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
LED4DCAMC3827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED4DCAM-C3/827 120
Description
*Delisted* 4W Led Deco Bent Tip 27K Med Base
Decorative Led Lamp, CA11 Shape, 4 ° Beam Angle, 80, 2700 K, 300 LM Brightness (Lumens), 4 W, 120 V, Clear, Glass Material, 15000 H Average Life, E26 Medium Base, Non Dimmable, 4.2 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168212502 / 00043168212502
Weight per unit
0.222 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.81 (Each)
Standard Packaging
$46.86 (Per 6)
Resources
Images
 
 
LED4DCAMC3827 - Large Image
 
LED4DCAMC3827 - Large Image
 
LED4DCAMC3827 - Small Image
 
LED4DCAMC3827 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
CA11
Wattage
4 W
Voltage Rating
120 V
Material
Glass
Material, Color, and Finish
Color Rendering Index
80
Finish
Clear
Base Type
E26 Medium
Dimensions and Weight
Overall Length
4.2
Descriptions
Long Description
Decorative LED Lamp, CA11 Shape, 4 ° Beam Angle, 80, 2700 K, 300 lm Brightness (Lumens), 4 W, 120 V, Clear, Glass Material, 15000 h Average Life, E26 Medium Base, Non Dimmable, 4.2 in Length
Product Type
Decorative Led Lamp
Short Description
Decorative LED Lamp, CA11 80 CRI, 2700K, 300 lm, 4W, 120V, E26 medium base
Additional Information
Bent Tip Candle
Description
*DELISTED* 4W LED DECO BENT TIP 27K MED BASE
Additional Information
beam angle
4 °
Brightness (Lumens)
300 lm
package quantity
48 CA
average life
15000
lumens
300
Base
Medium Screw
dimmable
True
Manufacturer Information
Manufacturers Part Number
LED4DCAM-C3/827 120
Brand
GE Current
GTIN
00043168212502
UPC
043168212502
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.222
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat