LED5.5DMR1683035 - 5.5W Led MR16 2PIN 30K 35D

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5.5DMR1683035
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED5.5DMR1683035
Description
5.5W Led MR16 2PIN 30K 35D
Ge Led Lamps, 5.5 WTT, 420 LM, 3000 K, 80 Cri, Dimmable, MR16, GU5.3 Base, 1.88 In Length, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168355353 / 00043168355353
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED5.5DMR1683035 - Large Image
 
LED5.5DMR1683035 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.5
Shape
MR16
Material, Color, and Finish
Color Rendering Index
80
Color
White
Dimensions and Weight
Overall Length
1.88
Descriptions
Product Type
35535 Directional Led Lamps
extra long description
GEL LED5.5DMR1683035 35535 Directio
Description
5.5W LED MR16 2PIN 30K 35D
Long Description
GE LED Lamps, 5.5 WTT, 420 LM, 3000 K, 80 CRI, Dimmable, MR16, GU5.3 Base, 1.88 IN Length, 25000 HR Average Life
Additional Information
average life
25000
lumens
420
Base
GU5.3
Manufacturer Information
Manufacturers Part Number
LED5.5DMR1683035
Brand
GE Current, a Daintree company
GTIN
00043168355353
UPC
043168355353
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.52
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Track & Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat