LED6DA19827 - *Delisted* 6W Led A19 27K 480LM

Ge Current, A Daintree Company

  • $7.42 (Each)
  • $7.42 (Each)

  • $44.52 (Per 6)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6DA19827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED6DA19/827
Description
*Delisted* 6W Led A19 27K 480LM
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 480 LM Brightness (Lumens), 6 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168691154 / 00043168691154
Weight per unit
0.386 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.42 (Each)
Standard Packaging
$44.52 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
LED6DA19827 - Large Image
 
LED6DA19827 - Large Image
 
LED6DA19827 - Small Image
 
LED6DA19827 - Large Image
Attachments
 
 
LED6DA19827 - Specification Sheet
Brochures
 
 
LED6DA19827 - Brochure
Other Links
 
 
LED6DA19827 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6 W
Voltage Rating
120 V
Material
Glass
Shape
A19
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26 Medium Screw
color temperature
2700
Color
White
Dimensions and Weight
Length
4.4 in
Descriptions
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 120 ° Beam Angle, 80, 2700 K, 480 lm Brightness (Lumens), 6 W, 120 V, White, Glass Material, 15000 h Average Life, E26 Medium Screw Base, Dimmable, 4.4 in Length
Short Description
A19 LED Lamp, 2700K, 6W, 120V
Description
*DELISTED* 6W LED A19 27K 480LM
Additional Information
beam angle
120 °
Brightness (Lumens)
480 lm
Standards Met
cULus Listed;RoHS Compliant
package quantity
6 CA
average life
15000
lumens
480
dimmable
Yes
Base
Medium Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED6DA19/827
sub brand
GE LED Lamps
GTIN
00043168691154
UPC
043168691154
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.386
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Plainview
1 View Store
Round Rock
2 View Store

* All prices subject to change.

Begin Live Chat