LED7DA19830120 - 7W Led A19 30K 450LM

Ge

  • $10.57 (Each)
  • $10.57 (Each)

  • $63.42 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7DA19830120
Manufacturer
Ge
Manufacturer's Part Number
LED7DA19830120
Description
7W Led A19 30K 450LM
71208 Led
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
043168712088
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.57 (Each)
Standard Packaging
$63.42 (Per 6)
Resources
Attachments
 
 
LED7DA19830120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Temperature in Kelvin
3000
Color Rendering Index
80 A
Base Type
E26 Medium Screw-In
Glass Color
WHITE
Dimensions and Weight
Length
4.43 INCH
Descriptions
Description
7W LED A19 30K 450LM
Product Type
Led Lamp
Long Description
LED LAMP, A-LINE TYPE; 4.43 INCH; UL (CANADA AND US) APPROVAL; DAMP LOCATION APPLICATION; LED LAMP; E26 MEDIUM SCREW-IN BASE TYPE; 25000 LIFE IN HOUR; A19 SHAPE DESIGNATION; 450 LUMEN INTENSITY; 3000; 80 COLOR RENDERING INDEX; WHITE GLASS COLOR
Shape Description
Arbitrary
Commodity Description
LED A-LINE A SHAPE LAMPS
Additional Information
Intensity
450 LUMEN
Item
LED Lamp
Manufacturer Information
Manufacturers Part Number
LED7DA19830120
Brand
GE LIGHTING, INC./LAMPS
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
A-Line
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat