LED7DP202B830201 - 7W PAR20 3000K Dim 120V

Ge Lighting

  • $24.17 (Each)
  • $24.17 (Each)

  • $145.02 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7DP202B830201
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED7DP202B830/20
Description
7W PAR20 3000K Dim 120V
Ge Led Par20
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168901024 / 00043168901024
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.17 (Each)
Standard Packaging
$145.02 (Per 6)
Resources
Images
 
 
LED7DP202B830201 - Small Image
 
LED7DP202B830201 - Large Image
Attachments
 
 
LED7DP202B830201 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
7 IN
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
40484
Dimensions and Weight
Length
3.55 in
Diameter
31531
Descriptions
Description
7W PAR20 3000K DIM 120V
Product Type
90102 Led
extra long description
GEL LED7DP202B830/20 90102 LED
Special Features
Color Rendering Index (CRI) 83, Diameter 2.5IN, 3.55 length
Long Description
GE LED PAR20
Additional Information
Base
E26
average life
25000 HR
lumens
ALUMINUM ALLOY
Manufacturer Information
Manufacturers Part Number
LED7DP202B830/20
Brand
GE Lighting
GTIN
00043168901024
UPC
043168901024
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
E26 base
Packaging
Weight per each
0.4
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat