LED7DP203B82735 - 7W Led PAR20 27K 35' BM

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7DP203B82735
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DP203B827/35
Description
7W Led PAR20 27K 35' BM
Ge Led Lamps, Black, Flood, 7 WTT, 500 LM, 2700 K, 71.4 Cri, Dimmable, PAR20, Medium Screw Base, 3.5 In Length, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168933544 / 00043168933544
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED7DP203B82735 - Large Image
Attachments
 
 
LED7DP203B82735 - Specification Sheet
Brochures
 
 
LED7DP203B82735 - Brochure
Other Links
 
 
LED7DP203B82735 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Shape
PAR20
Material, Color, and Finish
Color Rendering Index
80
Color
Black
Dimensions and Weight
Overall Length
3.5
Descriptions
Description
7W LED PAR20 27K 35' BM
extra long description
GEL LED7DP203B827/35 93354
Product Type
93354
Long Description
GE LED Lamps, Black, Flood, 7 WTT, 500 LM, 2700 K, 71.4 CRI, Dimmable, PAR20, Medium Screw Base, 3.5 IN Length, 25000 HR Average Life
Additional Information
average life
25000
lumens
500
Base
Medium Screw
dimmable
True
Manufacturer Information
Manufacturers Part Number
LED7DP203B827/35
Brand
GE Current, a Daintree company
GTIN
00043168933544
UPC
043168933544
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
INDOOR SPOTLIGHT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat