LED7XDMR16W83025 - 7W Led MR16 30K 12V GU5.3 25DEG Beam Angle

Ge Current, A Daintree Company

  • $13.31 (Each)
  • $13.31 (Each)

  • $79.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7XDMR16W83025
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED6.5DMR1683025-12
Description
7W Led MR16 30K 12V GU5.3 25DEG Beam Angle
Ge Led Lamps, 7 WTT, 520 LM, 3000 K, 80 Cri, Dimmable, MR16, Led_BS_GU5.3 Base, 1.79 In Length, 25000 HR Average Life, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168932226 / 00043168932226
Weight per unit
0.5167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.31 (Each)
Standard Packaging
$79.86 (Per 6)
Resources
Images
 
 
LED7XDMR16W83025 - Small Image
 
LED7XDMR16W83025 - Large Image
Attachments
 
 
LED7XDMR16W83025 - Specification Sheet
Brochures
 
 
LED7XDMR16W83025 - Brochure
Other Links
 
 
LED7XDMR16W83025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
MR16
Wattage
7
Material, Color, and Finish
Color Rendering Index
80
Dimensions and Weight
Overall Length
520
Descriptions
extra long description
GEL LED6.5DMR1683025-12 93222 Direc
Description
7W LED MR16 30K 12V GU5.3 25DEG BEAM ANGLE
Product Type
93222 Directional Led Lamps
Long Description
GE LED Lamps, 7 WTT, 520 LM, 3000 K, 80 CRI, Dimmable, MR16, LED_Bs_GU5.3 Base, 1.79 IN Length, 25000 HR Average Life, White
Additional Information
Base
LED_Bs_GU5.3
dimmable
True
average life
25000
lumens
520
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED6.5DMR1683025-12
GTIN
00043168932226
UPC
043168932226
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.5167
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat