LU250HEC0 - 250W HPS ED18 Clear Bulb Mog Screw Base 2100K Lamp

Ge Traditional Lamps

  • $21.17 (Each)
  • $21.17 (Each)

  • $254.04 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU250HEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU250HEC0
Description
250W HPS ED18 Clear Bulb Mog Screw Base 2100K Lamp
High Pressure Sodium Lamp, 22, 614 K, 28000 LM Brightness (Lumens), 250 W, 198 V, Clear, Glass Material, 24000+ H Average Life, E39 Mogul Screw Base, S50 Ansi Ballast Code, Non Dimmable, 2.25 In Diameter, 9.75 In Length, 16.4 % Mercury Content, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168853774 / 00043168853774
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.17 (Each)
Standard Packaging
$254.04 (Per 12)
Resources
Images
 
 
LU250HEC0 - Large Image
 
LU250HEC0 - Small Image
 
LU250HEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
198 V
Material
Glass
Wattage
250.0
Material, Color, and Finish
Color Rendering Index
22
color temperature
614 K
Base Type
E39 Mogul Screw
color rendering index (cri)
22.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
2.25 in
Length
9.75 in
Descriptions
Product Type
High Pressure Sodium Lamp
Description
250W HPS ED18 CLEAR BULB MOG SCREW BASE 2100K LAMP
extra long description
GEL LU250/H/ECO 85377 LUCALOX
Long Description
High Pressure Sodium Lamp, 22, 614 K, 28000 lm Brightness (Lumens), 250 W, 198 V, Clear, Glass Material, 24000+ h Average Life, E39 Mogul Screw Base, S50 ANSI Ballast Code, Non Dimmable, 2.25 in Diameter, 9.75 in Length, 16.4 % Mercury Content, 0.41 lb
Short Description
High Pressure Sodium Lamp, 614K, 22 CRI, 28000 lm, 250W, 198V, E39 Mogul Screw
Additional Information
ED18 Shape
Special Features
9.75IN Length
Additional Information
Brightness (Lumens)
28000 lm
average life
24000+ h
ANSI Ballast Code
S50
Mercury Content
16.4 %
package quantity
12 CA
Base
Mogul Screw (E39)
lumens
28000.0
Manufacturer Information
Manufacturers Part Number
LU250/H/ECO
Brand
Ge Traditional Lamps
GTIN
00043168853774
UPC
043168853774
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight
0.41 lb
Weight per each
0.41
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat