LU50MED - *Delisted* 50W E17 HPS Clear Med Base Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU50MED
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LU50/MED/ECO
Description
*Delisted* 50W E17 HPS Clear Med Base Lamp
Gel LU50/Med/Eco 11345 Lucalox
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168113458 / 00043168113458
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LU50MED - Small Image
 
LU50MED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Material, Color, and Finish
color temperature
1900.0
color rendering index (cri)
22.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Descriptions
Product Type
11345 Lucalox
Long Description
GEL LU50/MED/ECO 11345 LUCALOX
Special Features
5.43IN Length
Description
*DELISTED* 50W E17 HPS CLEAR MED BASE LAMP
Additional Information
average life
24000
lumens
4000
Base
E26
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LU50/MED/ECO
GTIN
00043168113458
UPC
043168113458
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.18
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat