MPR1000VBUH00 - 1000W or MH Mog Base Base Up Burn Pos Lamp

Ge Traditional Lamps

  • $79.66 (Each)
  • $79.66 (Each)

  • $477.96 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
MPR1000VBUH00
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MPR1000/VBU/HO/O
Description
1000W or MH Mog Base Base Up Burn Pos Lamp
Metal Halide Lamp, 65, 3500 K, 107000 LM Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 12000 H Average Life, Mogul Base, M47 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 144.9 % Mercury Content, 10.35 LB
Slang Terms

Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168414333 / 00043168414333
Weight per unit
1.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.66 (Each)
Standard Packaging
$477.96 (Per 6)
Resources
Images
 
 
MPR1000VBUH00 - Small Image
 
MPR1000VBUH00 - Large Image
Features
Wattage
1000 W
Material
Hard Glass
Material, Color, and Finish
Color Rendering Index
65
color temperature
3500 k
Base Type
Mogul
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
7 in
Height
15.37 in
Descriptions
Product Type
Metal Halide Lamp
Description
1000W OR MH MOG BASE BASE UP BURN POS LAMP
extra long description
GEL MPR1000/VBU/HO/O 41433 MULTIVAP
Long Description
Metal Halide Lamp, 65, 3500 K, 107000 lm Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 12000 h Average Life, Mogul Base, M47 ANSI Ballast Code, Non Dimmable, 7 in Diameter, 15.37 in Height, 144.9 % Mercury Content, 10.35 lb
Short Description
Metal Halide Lamp, 3500K, 1000W, Clear, Mogul
Special Features
15.37IN Length
Additional Information
Brightness (Lumens)
107000 lm
average life
12000 h
ANSI Ballast Code
M47
Mercury Content
144.9 %
package quantity
6 CA
Base
Mogul Screw (EX39)
lumens
110000
Manufacturer Information
Manufacturers Part Number
MPR1000/VBU/HO/O
Brand
Ge Traditional Lamps
GTIN
00043168414333
UPC
043168414333
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
10.35 lb
Weight per each
1.73
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial;Corridor;Down/Flood Lighting;Industrial;Lobby;Retail;Walkway
You must have an account to view stock levels
There were no add-on items found for MPR1000VBUH00.

* All prices subject to change.