MPR350VBUPA - *Delisted* 350W or PS/MH ED37 Clear Bulb Mog 37K

Ge Current, A Daintree Company

  • $63.34 (Each)
  • $63.34 (Each)

  • $380.04 (Per 6)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPR350VBUPA
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MPR350/VBU/PA
Description
*Delisted* 350W or PS/MH ED37 Clear Bulb Mog 37K
Gel MPR350/Vbu/Pa 10202 Multivapor
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168102025 / 00043168102025
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.34 (Each)
Standard Packaging
$380.04 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
MPR350VBUPA - Small Image
 
MPR350VBUPA - Large Image
 
MPR350VBUPA - Large Image
Attachments
 
 
MPR350VBUPA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
350
Material, Color, and Finish
color temperature
3700.0
Finish
Clear
color rendering index (cri)
65
Color
Colorless
Style
Open or enclosed fixtures
Descriptions
Product Type
10202 Multivapor
Description
*DELISTED* 350W OR PS/MH ED37 CLEAR BULB MOG 37K
Long Description
GEL MPR350/VBU/PA 10202 MULTIVAPOR
Special Features
11.5IN Length
Additional Information
average life
20000.0
lumens
35.2k
Base
Mogul Screw (EX39)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
MPR350/VBU/PA
sub brand
Multi-Vapor?®
GTIN
00043168102025
UPC
043168102025
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Vertical base up +/-15º
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat