MVR1000UBT37PA - *Delisted* 1000W PS/MH Mog Lamp Universal Burn

Ge Current, A Daintree Company

  • $52.50 (Each)
  • $52.50 (Each)

  • $315.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR1000UBT37PA
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MVR1000U/BT37/PA
Description
*Delisted* 1000W PS/MH Mog Lamp Universal Burn
Gel MVR1000U/BT37/Pa 10389 Multivap
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168103893 / 00043168103893
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.50 (Each)
Standard Packaging
$315.00 (Per 6)
Resources
Images
 
 
MVR1000UBT37PA - Small Image
 
MVR1000UBT37PA - Large Image
Attachments
 
 
MVR1000UBT37PA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Material
Hard Glass
Material, Color, and Finish
color temperature
3900 K
color rendering index (cri)
65
Finish
Clear
Color
Colorless
Style
Enclosed fixtures only
Color Rendering Index
65
Base Type
Mogul
Dimensions and Weight
Diameter
4.625 in
Height
11.5 in
Descriptions
Product Type
Metal Halide Lamp
Long Description
Metal Halide Lamp, 65, 3900 K, 105000 lm (Horizontal);115000 lm (Vertical) Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 9000 h (Horizontal);12000 h (Vertical) Average Life, Mogul Base, M141 ANSI Ballast Code, Non Dimmable, 4.625 in Diameter, 11.5 in Height, 150 % Mercury Content, 5.41 lb
Special Features
11.5IN Length
Short Description
Metal Halide Lamp, 3900K, 1000W, Clear, Mogul
Description
*DELISTED* 1000W PS/MH MOG LAMP UNIVERSAL BURN
Additional Information
lumens
115k
average life
9000 h (Horizontal);12000 h (Vertical)
Base
Mogul Screw (E39)
Brightness (Lumens)
105000 lm (Horizontal);115000 lm (Vertical)
ANSI Ballast Code
M141
Mercury Content
150 %
package quantity
6 CA
Manufacturer Information
Brand
GE Current
sub brand
Multi-Vapor?®
Manufacturers Part Number
MVR1000U/BT37/PA
GTIN
00043168103893
UPC
043168103893
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Availability
Manufacturer Status
Inactive
Packaging
Weight
5.41 lb
Weight per each
0.74
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat