MVR1500USP0RTS - 1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp

Ge Traditional Lamps

  • $72.49 (Each)
  • $72.49 (Each)

  • $434.94 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR1500USP0RTS
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR1500/U/SPORTS
Description
1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp
Ge, 47326, 1500 WTT, 4000 KV, 65 Cri, Mogul Screw (E39) Base, 3000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168473262 / 00043168473262
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.49 (Each)
Standard Packaging
$434.94 (Per 6)
Resources
Images
 
 
MVR1500USP0RTS - Small Image
 
MVR1500USP0RTS - Large Image
 
MVR1500USP0RTS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500 W
Material
Hard Glass
Material, Color, and Finish
color temperature
4000 K
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Color Rendering Index
65
Base Type
Mogul
Dimensions and Weight
Diameter
7 in
Height
15.37 in
Descriptions
Product Type
Metal Halide Lamp
Long Description
Metal Halide Lamp, 65, 4000 K, 178000 lm Brightness (Lumens), 1500 W, Clear, Hard Glass Material, 3000 h Average Life, Mogul Base, M48 ANSI Ballast Code, Non Dimmable, 7 in Diameter, 15.37 in Height, 160 % Mercury Content, 8.09 lb
Special Features
15.37IN Length
Description
1500W MH BT56 CLEAR BULB MOG SCREW BASE 4000K LAMP
Short Description
Metal Halide Lamp, 4000K, 1500W, Clear, Mogul
extra long description
GEL MVR1500/U/SPORTS 47326 MULTIVAP
Additional Information
average life
3000 h
Base
Mogul Screw (E39)
Brightness (Lumens)
178000 lm
ANSI Ballast Code
M48
Mercury Content
160 %
package quantity
6 CA
Manufacturer Information
Manufacturers Part Number
MVR1500/U/SPORTS
Brand
Ge Traditional Lamps
GTIN
00043168473262
UPC
043168473262
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
8.09 lb
Weight per each
1.23
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Sports Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat