MVR250UPA - 250W P/S Metal Halide Universal Burn Lamp

Ge Traditional Lamps

  • $44.42 (Each)
  • $44.42 (Each)

  • $533.04 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR250UPA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR250/U/PA
Description
250W P/S Metal Halide Universal Burn Lamp
Ge Multi-Vapor®, 78665, 250 WTT, 3900 KV, 62 Cri, Mogul Screw (E39) Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168786652 / 00043168786652
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.42 (Each)
Standard Packaging
$533.04 (Per 12)
Resources
Images
 
 
MVR250UPA - Small Image
 
MVR250UPA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250
Material, Color, and Finish
Finish
Clear
color temperature
3900
color rendering index (cri)
62
Color
Clear
Style
Enclosed fixtures only
Descriptions
Description
250W P/S METAL HALIDE UNIVERSAL BURN LAMP
Product Type
78665 Multivapor
extra long description
GEL MVR250/U/PA 78665 MULTIVAPOR
Long Description
GE Multi-Vapor®, 78665, 250 WTT, 3900 KV, 62 CRI, Mogul Screw (E39) Base
Special Features
8.25IN Length
Additional Information
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR250/U/PA
Brand
Ge Traditional Lamps
GTIN
00043168786652
UPC
043168786652
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat