MVR250VBUPA - *Delisted* 250W PS/MH Mog Vert Base Up Burn Pos

Ge Current, A Daintree Company

  • $44.42 (Each)
  • $44.42 (Each)

  • $533.04 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR250VBUPA
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MVR250/VBU/PA
Description
*Delisted* 250W PS/MH Mog Vert Base Up Burn Pos
Metal Halide Lamp, 65, 4200 K, 23000 LM Brightness (Lumens), 250 W, Clear, Hard Glass Material, 15000 H Average Life, Mogul Base, M138/M153 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 27 % Mercury Content, 5.37 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168263177 / 00043168263177
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.42 (Each)
Standard Packaging
$533.04 (Per 12)
Resources
Images
 
 
MVR250VBUPA - Small Image
 
MVR250VBUPA - Large Image
 
MVR250VBUPA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Wattage
250
Material, Color, and Finish
Color Rendering Index
65
color temperature
4200 k
Base Type
Mogul
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
3.5 in
Height
8.25 in
Descriptions
Product Type
Metal Halide Lamp
Long Description
Metal Halide Lamp, 65, 4200 K, 23000 lm Brightness (Lumens), 250 W, Clear, Hard Glass Material, 15000 h Average Life, Mogul Base, M138/M153 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 27 % Mercury Content, 5.37 lb
Short Description
Metal Halide Lamp, 4200K, 250W, Clear, Mogul
Description
*DELISTED* 250W PS/MH MOG VERT BASE UP BURN POS
Special Features
8.25IN Length
Additional Information
Brightness (Lumens)
23000 lm
average life
15000 h
ANSI Ballast Code
M138/M153
Mercury Content
27 %
package quantity
12 PK
lumens
23000
Base
Mogul Screw (E39)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
MVR250/VBU/PA
GTIN
00043168263177
UPC
043168263177
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Availability
Manufacturer Status
Inactive
Packaging
Weight
5.37 lb
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Vertical base up +/-15º
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat