MVR320VBUH0PA - 320W ED28 Metal Halide Clear Mogul Base Pulserc

Ge Traditional Lamps

  • $41.25 (Each)
  • $41.25 (Each)

  • $495.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR320VBUH0PA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR320/VBU/HO/PA
Description
320W ED28 Metal Halide Clear Mogul Base Pulserc
Metal Halide Lamp, 65, 4000 K, 31000 LM Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M132/M154 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 30 % Mercury Content, 5.33 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168275019 / 00043168275019
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.25 (Each)
Standard Packaging
$495.00 (Per 12)
Resources
Images
 
 
MVR320VBUH0PA - Small Image
 
MVR320VBUH0PA - Large Image
 
MVR320VBUH0PA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Wattage
320
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Base Type
Mogul
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
3.5 in
Height
8.25 in
Descriptions
Product Type
Metal Halide Lamp
Description
320W ED28 METAL HALIDE CLEAR MOGUL BASE PULSERC
Long Description
Metal Halide Lamp, 65, 4000 K, 31000 lm Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M132/M154 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 30 % Mercury Content, 5.33 lb
Short Description
Metal Halide Lamp, 4000K, 320W, Clear, Mogul
extra long description
GEL MVR320/VBU/HO/PA 27501 MULTIVAP
Special Features
8.25IN Length
Additional Information
Brightness (Lumens)
31000 lm
average life
20000 h
ANSI Ballast Code
M132/M154
Mercury Content
30 %
package quantity
12 PK
lumens
31000
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR320/VBU/HO/PA
Brand
Ge Traditional Lamps
GTIN
00043168275019
UPC
043168275019
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
5.33 lb
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Vertical base up +/-15º
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat