MVR400H0RED28PA - MH Lamp

Ge Traditional Lamps

  • $67.20 (Each)
  • $67.20 (Each)

  • $806.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR400H0RED28PA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR400HOR/ED28PA
Description
MH Lamp
Metal Halide Lamp, 65, 4100 K, 38000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 40 % Mercury Content, 5.91 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168728850 / 00043168728850
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.20 (Each)
Standard Packaging
$806.40 (Per 12)
Resources
Images
 
 
MVR400H0RED28PA - Small Image
 
MVR400H0RED28PA - Large Image
 
MVR400H0RED28PA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Wattage
400
Material, Color, and Finish
Color Rendering Index
65
color temperature
4100 k
Base Type
E39 Mogul Screw
Color
Clear
Finish
Clear
color rendering index (cri)
65
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
3.5 in
Height
8.25 in
Descriptions
Product Type
Metal Halide Lamp
Description
MH LAMP
extra long description
GEL MVR400HOR/ED28PA 72885 MULTIVAP
Long Description
Metal Halide Lamp, 65, 4100 K, 38000 lm Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 h Average Life, E39 Mogul Screw Base, M135/M155 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 40 % Mercury Content, 5.91 lb
Short Description
Metal Halide Lamp, 4100K, 400W, Clear, E39 Mogul Screw
Special Features
8.25IN Length
Additional Information
Brightness (Lumens)
38000 lm
average life
20000 h
ANSI Ballast Code
M135/M155
Mercury Content
40 %
package quantity
12 PK
lumens
38000
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR400HOR/ED28PA
Brand
Ge Traditional Lamps
GTIN
00043168728850
UPC
043168728850
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
5.91 lb
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Horizontal +/-75º
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat