MVR400UED28 - 400W ED28 Metal Halide Reduced Glass Clear Mogul

Ge Traditional Lamps

  • $29.22 (Each)
  • $29.22 (Each)

  • $350.64 (Per 12)
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
MVR400UED28
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR400/U/ED28
Description
400W ED28 Metal Halide Reduced Glass Clear Mogul
Metal Halide Lamp, 65, 4000 K, 33100 LM (Horizontal);36000 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, Mogul Base, M59 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 61.11 % Mercury Content, 5.92 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168189040 / 00043168189040
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.22 (Each)
Standard Packaging
$350.64 (Per 12)
Resources
Images
 
 
MVR400UED28 - Small Image
 
MVR400UED28 - Large Image
 
MVR400UED28 - Large Image
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
Hard Glass
Wattage
400
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Finish
Clear
Base Type
Mogul
Color
Clear
Style
Enclosed fixtures only
color rendering index (cri)
65
Dimensions and Weight
Diameter
3.5 in
Height
8.25 in
Descriptions
Product Type
Metal Halide Lamp
Description
400W ED28 METAL HALIDE REDUCED GLASS CLEAR MOGUL
Long Description
Metal Halide Lamp, 65, 4000 K, 33100 lm (Horizontal);36000 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, Mogul Base, M59 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 61.11 % Mercury Content, 5.92 lb
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, Mogul, ED28, High Output
extra long description
GEL MVR400/U/ED28 18904 MULTIVAPOR
Special Features
8.25IN Length
Additional Information
Brightness (Lumens)
33100 lm (Horizontal);36000 lm (Vertical)
average life
15000 h (Horizontal);20000 h (Vertical)
ANSI Ballast Code
M59
Mercury Content
61.11 %
package quantity
12 PK
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR400/U/ED28
Brand
Ge Traditional Lamps
GTIN
00043168189040
UPC
043168189040
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
5.92 lb
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MVR400UED28.
Jump To:

Similar Items

Similar items are close alternatives to MVR400UED28, though they may not be 100% alike.

Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 LB
  • Our Part #: S5843
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S5843
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.36) ·
S5843 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.36

Each

QTY:
Each
Add
Metalarc 400W ED28 E39 Mogul Base
  • Our Part #: M400UED28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M400/U/ED28/64034
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($199.92) ·
M400UED28 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.32

Each

QTY:
Each
Add
Metal Halide Lamp, 65, 4000 K, 33100 LM (Horizontal);36000 LM (Vertical) Brightn...
  • Our Part #: MVR400U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR400/U
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($181.02) ·
MVR400U - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MVR400UED28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MH400/ED37/U/4K Fulham n/a
MVR400/U GE Lighting 00043168438285
MVR400UED28 GE Lighting 00043168189040
M400UED28 Osram Sylvania 00046135640346
M400UET18 Osram Sylvania 00046135645754
MH400/U Philips Lighting n/a
M400/U/ED28 Osram Sylvania n/a
278622 Philips Lighting 00046677278625

* All prices subject to change.

Begin Live Chat