MVR400VBUED28PA - 400W PS/MH ED28 Clear Bulb Mog Screw Base 4000K La

Ge Traditional Lamps

  • $55.79 (Each)
  • $55.79 (Each)

  • $669.48 (Per 12)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
MVR400VBUED28PA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR400/VBUED28PA
Description
400W PS/MH ED28 Clear Bulb Mog Screw Base 4000K La
Metal Halide Lamp, 65, 4000 K, 44000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M135/M155 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 41.5 % Mercury Content, 5.79 LB
Slang Terms

Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168462716 / 00043168462716
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.79 (Each)
Standard Packaging
$669.48 (Per 12)
Resources
Images
 
 
MVR400VBUED28PA - Small Image
 
MVR400VBUED28PA - Large Image
 
MVR400VBUED28PA - Large Image
Features
Material
Hard Glass
Wattage
400
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Base Type
Mogul
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
3.5 in
Height
8.25 in
Descriptions
Product Type
Metal Halide Lamp
Description
400W PS/MH ED28 CLEAR BULB MOG SCREW BASE 4000K LA
extra long description
GEL MVR400/VBUED28PA 46271 MULTIVAP
Long Description
Metal Halide Lamp, 65, 4000 K, 44000 lm Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M135/M155 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 41.5 % Mercury Content, 5.79 lb
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, Mogul, ED28, High Output
Special Features
8.25IN Length
Additional Information
Brightness (Lumens)
44000 lm
average life
20000 h
ANSI Ballast Code
M135/M155
Mercury Content
41.5 %
package quantity
12 PK
lumens
44000
Base
Mogul Screw (E39)
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
MVR400/VBUED28PA
GTIN
00043168462716
UPC
043168462716
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
5.79 lb
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Vertical base up +/-15º
You must have an account to view stock levels
These alternate items can be purchased instead of MVR400VBUED28PA.
Jump To:

Similar Items

Similar items are close alternatives to MVR400VBUED28PA, though they may not be 100% alike.

400W Pulse Start Metal Halide ED28 Base 42K
  • Our Part #: S5888
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S5888
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($342.00)
S5888 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MVR400VBUED28PA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46271 GE Lighting 00043168462716
64052 Osram Sylvania 00046135640520
64053 Osram Sylvania 00046135640537
There were no add-on items found for MVR400VBUED28PA.

* All prices subject to change.