MVR70UMED - 70W BD17 Metal Halide Clear Med Base Lamp

Ge Traditional Lamps

  • $37.90 (Each)
  • $37.90 (Each)

  • $227.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR70UMED
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR70/U/MED
Description
70W BD17 Metal Halide Clear Med Base Lamp
Metal Halide Lamp, 65, 4000 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Height, 4.9 % Mercury Content, 2.0 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168125901 / 00043168125901
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.90 (Each)
Standard Packaging
$227.40 (Per 6)
Resources
Images
 
 
MVR70UMED - Small Image
 
MVR70UMED - Large Image
 
MVR70UMED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Wattage
70
Voltage Rating
85
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Finish
Clear
Base Type
Medium
Color
Clear
color rendering index (cri)
65
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
2.12 in
Height
5.43 in
Descriptions
Product Type
Metal Halide Lamp
Description
70W BD17 METAL HALIDE CLEAR MED BASE LAMP
extra long description
GEL MVR70/U/MED 12590 MULTIVAPOR
Long Description
Metal Halide Lamp, 65, 4000 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Height, 4.9 % Mercury Content, 2.0 lb
Short Description
Metal Halide Lamp, 4000K, 70W, Clear, Medium
Special Features
5.43IN Length
Additional Information
Brightness (Lumens)
5500 lm
average life
12000 h
ANSI Ballast Code
M98
Mercury Content
4.9 %
package quantity
6 CA
lumens
5500
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MVR70/U/MED
Brand
Ge Traditional Lamps
GTIN
00043168125901
UPC
043168125901
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
2.0 lb
Weight per each
0.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Display Light;Downlight;Floodlight;Corridor;Lobby;Walkways;Retail;Office;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat